Beli rodless cylinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A1atribut:
- Cylinder Inner Diameter (Φmm): 16
- Type of Acting: Double acting
- SMC Air Cylinder Rodless Cylinder (Silinder Tanpa Batang / Silinder Magnetik)Deskripsi:Magnetically coupled rodless cylinderatribut:
- Maximum Operating Pressure (MPa): 0.7
- Proof Temperature (°C): -10 to 60
- SMC Mechanical Joint Type Rodless Cylinder Basic Type Standard Type MY3B25-7atribut:
- Stroke (mm): 760
- Tube Inner Diameter (Φmm): 25
- Type of Acting: Double acting
- SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A2atribut:
- Tube Inner Diameter (Φmm): 25
- Type of Acting: Double acting
- SMC Mechanical Joint Type Rodless Cam follower Guide Type MY2Catribut:
- Type of Acting: Double acting
- SMC MY3A_B - Mechanically Jointed Rodless Cylinder Basic Typeatribut:
- Auto Switch Additional Symbol: (-) With 2 pieces
- Guide Additional Symbol: (A) Short type (rubber cushion)
- Lead Wire (m): (L) 3
- Port Thread Type: (-) M5
- Stroke (mm): 300
- Tube Inner Diameter (Φmm): 20
- Servvo Dry Chemical Powder Fire Extinguisher (APAR Serbuk Kimia Kering)Deskripsi:Alat pemadam api ringan SERVVO Dry Chemical Powder merupakan solusi ideal untuk memadamkan api kelas A, B, dan C. Menggunakan media Monoammonium Phosphate 90%, alat pemadam api ini dapat memadamkan api pada benda padat yang mudah terbakar seperti kayu, kertas, kain, dan sampah kering; kebakaran yang disebabkan oleh cairan mudah terbakar; dan kebakaran pada peralatan listrik.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.atribut:
- Color: Red
- Fire Class: A, B, C
- Finishing: UV Resistance Powder Coating
- Working Temperature (°C): -20 to 60
- SMC Air Cylinder (CY) 25mmatribut:
- Made To Order: Standard
- Bore Size (mm): 25
- SMC Mechanical Joint Type Rodless Cylinder Slide Bearing Guide Type MY3M1atribut:
- Tube Inner Diameter (Φmm): 16
- Type of Acting: Double acting
- SMC ISO Air Cylinder C96 (Silinder Pneumatik)atribut:
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- With Auto Switch (Built-in Magnet): With Auto Switch
- Cushion: Air Cushion On Both Ends+Bumper Cushion
- Rod Boot: Without Rod Boot
- Rod Boot 2: Without Rod Boot
- SMC Air Cylinder (CA2) 100mm (Silinder Pneumatik)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 100
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- SMC Mechanical Joint Type Rodless MY3A Series MY3A25-1atribut:
- Applicable Cylinder Tube Inner Diameter (Φmm): 25
- SMC Standard Air Cylinder (Silinder Pneumatik)atribut:
- Pivot Bracket: None
- Mounting Style: Double Clevis Style
- Auto Switch: Without Auto Switch
- Suffix For Cylinder: Rubber Cushion
- Bore Size (mm): 16
- Cylinder Stroke (mm): Standard Stroke 30
- Auto Switch Mounting Style: None
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Head Cover Port Location: Perpendicular To Axis
- Made To Order: Standard
- Rod End Bracket: None
- With Auto Switch (Built-in Magnet): Without Auto Switch
- Camozzi Series 42M Compact Cylinder (Silinder Pneumatik)Deskripsi:Series 42 cylinders have been designed without tie rods to assure an extremely clean design. Stainless steel has been used for the tube and the rod, while the end cover is made in anodized Aluminium. These cylinders are normally equipped with adjustable end-stroke cushioning and with a mechanical cushioning in order to make the impact of the piston less noisy as it reaches the end of the stroke.atribut:
- Material: End-blocks = AL, tube = stainless steel AISI 304, rod = stainless steel AISI 420B, other parts (see coding)
- Fluid: Clean air, without lubrication. , If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
- Operating Pressure (bar): 1 to 10 (double-acting)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting, front and rear cushions
- Speed (mm/s): 10 to 1000 (NO LOAD)
- Stroke (min-max) (mm): 10 - 1000
- Type of Construction: Compact - flanged
- Type of Mounting: Front flange, rear flange, feet, front and rear trunnion, threaded pins
- SMC Air Cylinder (CA2) 63mm (Silinder Pneumatik)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 63
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- SMC MY1B - Mechanical Joint Type Rodless Cylinder Basic Type MY1B16Gatribut:
- Cylinder Stroke (mm): 1000
- Pipe Connection: (G) Centralized piping type
- Port Thread Type: (-) M screw
- Tube Inner Diameter (Φmm): 16
- Type of Acting: Double acting
- Auto Switch Additional Symbol: (-) With 2 pieces
- Auto Switch Type: M9BW
- Lead Wire (m): (-) 0.5
- SMC Mechanical Joint Type Rodless Basic Type MY1B Series MY1B25-1200Zatribut:
- Auto Switch Additional Symbol: (S) With 1
- Auto Switch Type: M9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out
- Cylinder Stroke (mm): 1200
- Lead Wire (m): (L) 3
- Pipe Connection: (-) Standard type
- Port Thread Type: (-) Rc
- Tube Inner Diameter (Φmm): 25
- Type of Acting: Double acting
- SMC Mechanical Joint Type Rodless MY2H Series MY2H40G-5atribut:
- Cylinder Inner Diameter (Φmm): 40
- Stroke (mm): 550
- Type of Acting: Double acting
- SMC Mechanical Joint Type Rodless Basic Type Standard Type MY3B32-7atribut:
- Stroke (mm): 700
- Tube Inner Diameter (Φmm): 32
- Type of Acting: Double acting
Daftar Harga rodless cylinder Terbaru October 2026
| SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A1 | Rp6.199.900 |
| SMC Air Cylinder Rodless Cylinder (Silinder Tanpa Batang / Silinder Magnetik) | Rp5.099.900 |
| SMC Mechanical Joint Type Rodless Cylinder Basic Type Standard Type MY3B25-7 | Rp18.999.900 |
| SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A2 | Rp10.999.900 |
| SMC Mechanical Joint Type Rodless Cam follower Guide Type MY2C | Rp14.999.900 |
| SMC MY3A_B - Mechanically Jointed Rodless Cylinder Basic Type | Rp6.599.900 |
| Servvo Dry Chemical Powder Fire Extinguisher (APAR Serbuk Kimia Kering) | Rp1.199.900 |
| SMC Air Cylinder (CY) 25mm | Rp9.999.900 |
| SMC Mechanical Joint Type Rodless Cylinder Slide Bearing Guide Type MY3M1 | Rp12.999.900 |
| SMC ISO Air Cylinder C96 (Silinder Pneumatik) | Rp1.699.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/1yP108433070-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Servvo%20Dry%20Chemical%20Powder%20Fire%20Extinguisher%20(APAR%20Serbuk%20Kimia%20Kering)/d6P107195474-1.jpg)
%2025mm/kkP101579740-2.jpg)

/60P102268216-2.jpg)

%20100mm%20(Silinder%20Pneumatik)/6tP101579245-2.jpg)

/1iP102077054-2.jpg)
/00P108102000-1.jpg)
%2063mm%20(Silinder%20Pneumatik)/7oP101579276-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)